SQUARES
- Mfr # CMHT42790
- Zoro # G123524527
product price:Â
$
10.79
/ea
Sold in multiples of 4 for
$43.16
Zoro's best price: not eligible for any other offers or promotions
Key Features
Base Length
7 1/4 in
System of Measurement
SAE
Base Width
7 1/4 in
Features
Markings on Both Sides of Square for Right or Left Handed use, Multi-Purpose Design can be used as a Saw Guide, Special Angle Cuts or Protractor, Permanent Graduations and Numbers are Highly Visible for Quick Readings
Base Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT42790
- Zoro #
- G123524527
- UPC #
- 0885911632034
- Country of Origin
- China
Dimensions
- Base Length
- 7 1/4 in
- Base Width
- 7 1/4 in
- Fits Chest Size
- Markings on Both Sides of Square for Right or Left Handed use, Multi-Purpose Design can be used as a Saw Guide, Special Angle Cuts or Protractor, Permanent Graduations and Numbers are Highly Visible for Quick Readings
Details
- Item
- Layout Square
- System of Measurement
- SAE
- Features
- Markings on Both Sides of Square for Right or Left Handed use, Multi-Purpose Design can be used as a Saw Guide, Special Angle Cuts or Protractor, Permanent Graduations and Numbers are Highly Visible for Quick Readings
- Base Material
- Aluminum
- Numeric Marks
- Inches
- Edge Style
- Square
Description
Layout Square, Base Length 7 1/4 in, Base Width 7 1/4 in, Base Material Aluminum, System of Measurement SAE, Edge Style Square, Features Markings on Both Sides of Square for Right or Left Handed use, Multi-Purpose Design can be used as a Saw Guide, Special Angle Cuts or Protractor, Permanent Graduations and Numbers are Highly Visible for Quick Readings, Numeric Marks Inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.