Shop CRAFTSMAN
See all product information
Create Account
Steel 50.79 in. L X 11.62 in. H X 11.02 in. W Adjustable Miter Saw Stand
- Mfr # CMXXMAX9434508
- Zoro # G415499885
product price:Â
$
203.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sawhorse Material
Steel
Sawhorse Width
51 in
Sawhorse Length
11 in
Height
11.5 in
Features
Quick and easy set up, with fordable legs for simple storage and transportation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMXXMAX9434508
- Zoro #
- G415499885
- UPC #
- 889265519027
- Country of Origin
- China
- Sawhorse Material
- Steel
- Features
- Quick and easy set up, with fordable legs for simple storage and transportation
Dimensions
- Sawhorse Width
- 51 in
- Sawhorse Length
- 11 in
- Height
- 11.5 in
Description
- Sturdy and robust; this stand can support long workpieces up to 8-ft in length and has a maximum workload of 400-lbs
- Quick release mounting brackets allow for fast saw removal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.