Stick Light, 20V DC, 140 lm

  • Mfr # CMCL020B
  • Zoro # G405664774
product price: 
$
49.00
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Lamp Type
LED
Voltage
20V DC
Standards
ANSI Z87.1
Light Output Mode
High, Low
Series
V20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMCL020B
Zoro #
G405664774
UPC #
885911549257
Country of Origin
China

Dimensions

Tool Length
48 in
Tool Width
40 in
Maximum Height
46 7/8 in
Fits Chest Size
Contoured Over-Molded Handle

Details

Item
Stick Light
Lamp Type
LED
Voltage
20V DC
Standards
ANSI Z87.1
Light Output Mode
High, Low
Series
V20
Features
Contoured Over-Molded Handle
Product Type
Stick Light
Maximum Brightness Level
140 lm
Compatible Charger Model Number
CMCB100, CMCB101, CMCB102, CMCB104, CMCB1104, CMCB124
Included Charger
No
Number of Batteries Included
0
Compatible Battery Model Number
CMCB201, CMCB2011, CMCB2015, CMCB202, CMCB204, CMCB205, CMCB206, CMCB209
Cordless Tool Kit Contents
Bare Tool
Tool Weight
0.8 lb
Brightness Level
140 lm
Head Type
Rotating
Battery Platform
20V MAX*
Mount Type
Handheld
Maximum Head Rotation Angle
90 Degrees
Charger Manufacturer Part Number
CMCB100; CMCB101; CMCB102; CMCB104; CMCB1104; CMCB124
Number of Light Output Modes
1
Battery Capacity
1.3 Ah; 1.5 Ah; 2.0 Ah; 3.0 Ah; 4.0 Ah; 5.0 Ah
Number of Chargers Included
0
Battery Manufacturer Part Number
CMCB201, CMCB2011, CMCB2015, CMCB202, CMCB204, CMCB205, CMCB206, CMCB209
Power Source
Cordless
Tool Series
V20*
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Stick Light, Product Type Stick Light, Battery Platform 20V MAX*, Series V20, Brightness Level 140 lm, Light Output Mode High, Low, Mount Type Handheld, Maximum Head Rotation Angle 90 Degrees , Cordless Tool Kit Contents Bare Tool, Battery Capacity 1.3 Ah; 1.5 Ah; 2.0 Ah; 3.0 Ah; 4.0 Ah; 5.0 Ah, Voltage 20V DC, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number CMCB201, CMCB2011, CMCB2015, CMCB202, CMCB204, CMCB205, CMCB206, CMCB209

Ratings & reviews