Shop CRAFTSMAN

Stick Light Kit, 20V DC, 140 lm

  • Mfr # CMCL020B/CMCB202-2CK
  • Zoro # G116555538

product price: 
$
329.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Head Rotation Angle
90 Degrees
Charger Manufacturer Part Number
CMCB100
Battery Platform
20V MAX*
Number of Light Output Modes
2
Brightness Level
140 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMCL020B/CMCB202-2CK
Zoro #
G116555538
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Height
46 7/8 in
Fits Chest Size
Contoured Over-Molded Handle

Details

Item
Stick Light Kit
Maximum Head Rotation Angle
90 Degrees
Charger Manufacturer Part Number
CMCB100
Battery Platform
20V MAX*
Number of Light Output Modes
2
Brightness Level
140 lm
Number of Batteries Included
2
Tool Series
V20*
Features
Contoured Over-Molded Handle
Battery Manufacturer Part Number
CMCB202
Maximum Brightness Level
140 lm
Product Type
Stick Light
Battery Capacity
(2) 2 Ah
Tool Weight
0.8 lb
Voltage
20V DC
Mount Type
Handheld
Lamp Type
LED
Standards
ANSI Z87.1

Description

Stick Light Kit, Product Type Stick Light, Battery Platform 20V MAX*, Brightness Level 140 lm, Mount Type Handheld, Maximum Head Rotation Angle 90 Degrees , Battery Capacity (2) 2 Ah, Voltage 20V DC, Features Contoured Over-Molded Handle, Lamp Type LED, Maximum Brightness Level 140 lm, Maximum Height 46 7/8 in, Minimum Brightness Level 0 lm, Number of Batteries Included 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.