Zoro Homepage

Storage, 1000 Series 26" Wide 4 Drawer R

  • Mfr # CMST22741BK

  • Zoro # G203927453


product price: $177.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Includes
Rolling Tool Cabinet {{1}}, Set of keys {{1}}, Caster set {{1}}
Drawer Capacity
50
Width
26.5
Height
32.5
Number of Drawers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMST22741BK
Zoro #
G203927453
UPC #
721615312868
Country of Origin
United States

Dimensions

Width
26.5
Height
32.5
Depth
18

Details

Item
Storage, 1000 Series 26" Wide 4 Drawer R
Includes
Rolling Tool Cabinet {{1}}, Set of keys {{1}}, Caster set {{1}}
Drawer Capacity
50
Number of Drawers
4
Load Capacity
500
Capacity
8030

Description

Storage, 1000 Series 27 In. Wide 4 Drawer R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.