Zoro Homepage

Tool Box, Plastic, Black/Red, 20 in W x 10 in D x 10 in H

  • Mfr # CMST20901

  • Zoro # G304105132


product price: $23.98
/ea

Key Features

Material
Plastic
Color
Black/Red
Width
20 in
Overall Depth
10 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMST20901
Zoro #
G304105132
UPC #
076174816709
Country of Origin
Israel

Dimensions

Width
20 in
Overall Depth
10 in
Height
10 in
Depth
10 in

Details

Item
Tool Box
Material
Plastic
Color
Black/Red
Includes
Removable Tray
Features
2 Front Metal Latches
Handle Type
Carrying Handle

Description

Storage, 20 In. Plastic Toolbox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.