Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage, 2000 Series 28" Wide Storage Wa

  • Mfr # CMST22800RB

  • Zoro # G903964802


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Capacity
8187
Height
28
Width
28
Container Basic Material
Steel
Includes
Wall cabinet and hardware to assemble {{1}}, Set of keys {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMST22800RB
Zoro #
G903964802
UPC #
721615312547
Country of Origin
United States

Dimensions

Height
28
Width
28
Depth
12

Details

Capacity
8187
Item
Storage, 2000 Series 28" Wide Storage Wa
Container Basic Material
Steel
Includes
Wall cabinet and hardware to assemble {{1}}, Set of keys {{1}}
Load Capacity
200

Description

Storage, 2000 Series 28 In. Wide Storage Wa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.