Shop CRAFTSMAN
See all product information
Create Account
Wheeled Tool Box, Plastic, Black, 29 in W x 20 in D x 16-3/4 in H
Mfr # CMST24800
Zoro # G704186816
product price:Â
$
88.98
/ea
Key Features
Material
Plastic
Color
Black
Width
29 in
Overall Depth
20 in
Height
16-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMST24800
- Zoro #
- G704186816
- UPC #
- 076174816754
- Country of Origin
- United States
Dimensions
- Width
- 29 in
- Overall Depth
- 20 in
- Height
- 16-3/4 in
- Depth
- 20 in
Details
- Item
- Wheeled Tool Box
- Material
- Plastic
- Color
- Black
- Includes
- Rubber-Coated 7 in. Wheels, Removable Tray
- Features
- 24 gal. Storage
- Handle Type
- Extendable Handle
- Weight Capacity
- 88 lbs.
Description
Storage, 29 In. 24 gal. Wheeled Lockable To
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.