Shop CRAFTSMAN
See all product information
Create Account
TOOLBOX
- Mfr # CMST18001
- Zoro # G023524856
product price:Â
$
44.98
/ea
Sold in multiples of 3 for
$134.94
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Dividers
4
Overall Width
12 3/16 in
Features
Dividers Allow you to Customize your Tool Box, Large, Durable, Rust Resistant Metal Latches to Secure your Tool Box, Two Cantilever Drawers that Expand for Multi-Layer Organization, Water Resistant with IP54 Material Designed for Dust and Water Resistance
Overall Depth
18 in
Total Load Capacity
55 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMST18001
- Zoro #
- G023524856
- UPC #
- 0076174827484
- Country of Origin
- Israel
Dimensions
- Overall Width
- 12 3/16 in
- Overall Depth
- 18 in
- Overall Height
- 9 3/8 in
- Fits Chest Size
- Dividers Allow you to Customize your Tool Box, Large, Durable, Rust Resistant Metal Latches to Secure your Tool Box, Two Cantilever Drawers that Expand for Multi-Layer Organization, Water Resistant with IP54 Material Designed for Dust and Water Resistance
Details
- Number of Dividers
- 4
- Features
- Dividers Allow you to Customize your Tool Box, Large, Durable, Rust Resistant Metal Latches to Secure your Tool Box, Two Cantilever Drawers that Expand for Multi-Layer Organization, Water Resistant with IP54 Material Designed for Dust and Water Resistance
- Total Load Capacity
- 55 lb
- Item
- Tool Box
- Closure Type
- Latch
- Material
- Foam
- Includes
- (4) Removable Divider
- Locking System
- Latch
- Number of Drawers
- 2
- Front Closure
- Latch
- Shell Material
- Foam
Description
Tool Box, Material Foam, Overall Depth 18 in, Overall Height 9 3/8 in, Overall Width 12 3/16 in, Locking System Latch, Closure Type Latch, Features Dividers Allow you to Customize your Tool Box, Large, Durable, Rust Resistant Metal Latches to Secure your Tool Box, Two Cantilever Drawers that Expand for Multi-Layer Organization, Water Resistant with IP54 Material Designed for Dust and Water Resistance, Includes (4) Removable Divider, Number of Dividers 4, Number of Drawers 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.