Zoro Homepage

Straight Cut Aviation Snips, 12" L, 22 ga

  • Mfr # CMHT73756

  • Zoro # G005293183


product price: $16.99
/ea

Key Features

Overall Length
12 in
Handle Color
Red/Yellow/Black
Cutting Length
1 1/4 in
Features
1/4 in Blade Markings for Quick Precise Cuts
Maximum Sheet Thickness
22 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMHT73756
Zoro #
G005293183
UPC #
885911576994
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Cutting Length
1 1/4 in
Maximum Sheet Thickness
22 ga

Details

Item
Straight Cut Aviation Snips
Handle Color
Red/Yellow/Black
Features
1/4 in Blade Markings for Quick Precise Cuts
Cutting Capacity
18 ga (Cold-Rolled Steel), 22 ga (Stainless Steel)
Snip Type
Straight Cut Aviation
Material Application
Metal
Cutting Direction
Straight
Grip Type
Double Dipped
Cutting Edge Type
Offset
Spring Assist Handle
Yes
Blade Material
60CrV
Grip Material
1050
Handle Material
1050

Description

Straight Cut Aviation Snips, Blade Material 60CrV, Cutting Capacity 18 ga (Cold-Rolled Steel), 22 ga (Stainless Steel), Cutting Direction Straight, Cutting Edge Type Offset, Cutting Length 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.