Zoro Homepage

String Trimmer and Blower 20V

  • Mfr # CMCK279C2

  • Zoro # G603876283


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Includes
CMCST915 V20* 10-in. WEEDWACKER(R) String Trimmer and Edger (1), CMCBL710 V20* Blower (1), CMCB2015 V20* 1.5 Ah Lithium Ion Battery {{2}}, V20* Lithium Ion Charger (1), 0.065-in. Line Prewound in Spool (1)
Included Charger
Yes
Voltage
20
Battery Capacity
1.5 Ah
Included Battery
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCK279C2
Zoro #
G603876283
UPC #
885911739306
Country of Origin
Viet Nam

Dimensions

String Trimmer Cutting Width
10 in

Details

Item
Combination Kit
Includes
CMCST915 V20* 10-in. WEEDWACKER(R) String Trimmer and Edger (1), CMCBL710 V20* Blower (1), CMCB2015 V20* 1.5 Ah Lithium Ion Battery {{2}}, V20* Lithium Ion Charger (1), 0.065-in. Line Prewound in Spool (1)
Included Charger
Yes
Voltage
20
Battery Capacity
1.5 Ah
Included Battery
Yes
String Trimmer Manufacturer Model Number
CMCST915
Number of Chargers Included
1
Power Source
Cordless
Included Blower Type
Handheld Blower
Battery Model Number
CMCB2015
Blower Manufacturer Model Number
CMCBL710
Bare Tool/Battery Included
Battery Included
Number of Batteries Included
2
Battery Platform
20V MAX
Blower Air Flow
200 cfm
Included String Trimmer Type
CMCST915
Blower Maximum Air Speed
90 mph
Charger Model Number
Yes

Description

Combination Kit, Battery Platform 20V MAX, Included Blower Type Handheld Blower, Blower Maximum Air Speed 90 mph, Blower Air Flow 200 cfm, Included String Trimmer Type CMCST915, String Trimmer Cutting Width 10 in, Included Chainsaw Not Applicable, Chainsaw Bar Length Not Applicable, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable, Included Power Head Attachment Type Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.