Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Shank Fast Cut Jig Saw Blades, 3-, PK2

  • Mfr # CMAJ146WF2

  • Zoro # G903866748


product price: $3.29
/pk 2, $1.65/ea

Key Features

Material
High Carbon Steel
Length
4 in
Shank Type
T shank
Includes
6 TPI Jig Saw Blades {{2}}
Application
Fast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMAJ146WF2
Zoro #
G903866748
UPC #
885911578226
Country of Origin
China

Dimensions

Length
4 in

Details

Item
T-Shank Fast Cut Jig Saw Blades,3-,PK2
Material
High Carbon Steel
Shank Type
T shank
Includes
6 TPI Jig Saw Blades {{2}}
Application
Fast

Description

T-Shank Fast Cut Jig Saw Blades,3-,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.