Zoro Homepage

T-Shank Scroll Jig Saw Blade, 3-1/4, PK2

  • Mfr # CMAJ1312WS2

  • Zoro # G504078892


product price: $4.89
/pk 2, $2.45/ea

Key Features

Material
High Carbon Steel
Length
4 in
Shank Type
T shank
Includes
12 TPI Jig Saw Blades {{2}}
Application
Scrolling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMAJ1312WS2
Zoro #
G504078892
UPC #
885911570442
Country of Origin
China

Dimensions

Length
4 in

Details

Item
T-Shank Scroll Jig Saw Blade,3-1/4,PK2
Material
High Carbon Steel
Shank Type
T shank
Includes
12 TPI Jig Saw Blades {{2}}
Application
Scrolling

Description

T-Shank Scroll Jig Saw Blade,3-1/4,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.