T-Shank Wood Cutting Jig Saw Blades, PK2

  • Mfr # CMAJ1410WC2

  • Zoro # G203927170


product price:  $3.49
/pk 2, $1.75/ea
Sold in multiples of 3 for $10.47

Key Features

Material
High Carbon Steel
Length
4 in
Shank Type
T shank
Application
Clean Cutting
Includes
10 TPI Jig Saw Blades {{2}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMAJ1410WC2
Zoro #
G203927170
UPC #
885911570459
Country of Origin
China

Dimensions

Length
4 in

Details

Item
T-Shank Wood Cutting Jig Saw Blades,PK2
Material
High Carbon Steel
Shank Type
T shank
Application
Clean Cutting
Includes
10 TPI Jig Saw Blades {{2}}

Description

T-Shank Wood Cutting Jig Saw Blades,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.