TAP & DIE
- Mfr # CMAT136
- Zoro # G223524342
product price:Â
$
30.79
/ea
Sold in multiples of 3 for
$92.37
Zoro's best price: not eligible for any other offers or promotions
Key Features
Measurement Type
SAE
Drive Type
Impact
Socket Size Range
1/4 in to 1/2 in
Impact Rated Status
Impact Rated
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMAT136
- Zoro #
- G223524342
- UPC #
- 0885911594387
- Country of Origin
- China
Dimensions
- Socket Size Range
- 1/4 in to 1/2 in
- Drive Size
- 3/8 in
- Socket Size
- 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in
Details
- Measurement Type
- SAE
- Drive Type
- Impact
- Impact Rated Status
- Impact Rated
- Item
- Socket Set
- Product Type
- Extractor Set
- Socket Shape
- Bolt Extractor
- Includes
- (6) 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 3/8 in Impact Adapter
- Material
- High Carbon Steel
- Number of Pieces
- 6
- Shell Material
- High Carbon Steel
Description
Socket Set, Impact, Drive Size 3/8 in, SAE, Bolt Extractor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.