Shop CRAFTSMAN

Tool Box

  • Mfr # CMST17803

  • Zoro # G224223879


product price: 
$
46.95
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Part of a Modular System
Modular System Part
Overall Height
6 7/8 in
Number of Drawers
1
Features
easy-open latch, heavy-duty construction, load capacity of up to 16.5 lbs., VERSASTACK(TM) adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMST17803
Zoro #
G224223879
UPC #
0198706067400
Country of Origin
Israel

Dimensions

Overall Height
6 7/8 in
Overall Depth
12 1/2 in
Overall Width
17 in

Details

Item
Tool Box
Color
Black
Part of a Modular System
Modular System Part
Number of Drawers
1
Features
easy-open latch, heavy-duty construction, load capacity of up to 16.5 lbs., VERSASTACK(TM) adapter
Total Load Capacity
16.5 lb
Material
Plastic
Includes
CMST17803 VERSATRACK(TM) Single Drawer Unit
Number of Keys Included
0
Includes Keys
Keys Not Included
Closure Type
Latch
Includes Drawers
Drawers Included
Load Capacity per Drawer
16.5 lb
Includes Casters
Casters Not Included
Number of Boxes
1
Handle Type
Folding
For Tool Type
Hand Tools, Power Tools
Number of Compartments
1
Locking System
Latch
Compatible Modular System
VERSASTACK
Number of Dividers
0
Lid Style
Hinged

Description

Tool Box, Material Plastic, Overall Depth 12 1/2 in, Overall Height 6 7/8 in, Overall Width 17 in, Locking System Latch, Color Black, Includes Drawers Drawers Included, Number of Compartments 1, Closure Type Latch, Compatible Modular System VERSASTACK, Features easy-open latch, heavy-duty construction, load capacity of up to 16.5 lbs., VERSASTACK(TM) adapter, Handle Type Folding, Includes CMST17803 VERSATRACK(TM) Single Drawer Unit, Includes Casters Casters Not Included

Ratings & reviews