Zoro Homepage

Tool Box, Structural Foam, Black, 23 in W x 12 in D x

  • Mfr # CMST23001

  • Zoro # G804105090


product price: $42.98
/ea

Key Features

Material
Structural Foam
Color
Black
Width
23 in
Overall Depth
12 in
Height
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMST23001
Zoro #
G804105090
UPC #
076174827071
Country of Origin
Israel

Dimensions

Width
23 in
Overall Depth
12 in
Height
10-1/2 in
Depth
12 in

Details

Item
Tool Box
Material
Structural Foam
Color
Black
Includes
Anti-Rust Metal Latches
Features
Water-Resistant
Handle Type
Carrying Handle
Weight Capacity
45 lbs.

Description

Storage, 23 In. Structural Foam TBX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.