Shop CRAFTSMAN
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tool Cabinet, Black, 18 in D, 63 in W
- Mfr # CMST98285P
- Zoro # G523516672
product price:Â
$
1,530.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
63 in
Overall Height
37 1/2 in
Body Color
Black
Locking System
Keyed
Series
S2000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMST98285P
- Zoro #
- G523516672
- UPC #
- 0198706077355
- Country of Origin
- United States
Dimensions
- Overall Width
- 63 in
- Overall Height
- 37 1/2 in
- Overall Depth
- 18 in
Details
- Item
- Tool Cabinet
- Body Color
- Black
- Locking System
- Keyed
- Series
- S2000
- Drawer Slide Features
- Fully Extending
- Drawer Slide Type
- Ball Bearing
- Number of Drawers
- 9
- Caster Type
- Swivel
- Duty Rating
- Heavy Duty
- Power Outlets Included
- 6 Outlet Power Strip
- Includes
- Removable, Magnetic Front-Panel Flag Design
Description
Tool Cabinet, S2000 Series, Number of Drawers 9, Drawer Color Black, Caster Type Swivel, Keyed, Includes Removable, Magnetic Front-Panel Flag Design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.