Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Torque Wrench, 1/2 in Drive, 50 to 250 ft-lb, 29.7 in Overall Length

  • Mfr # CMMT99436

  • Zoro # G204180758


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Finish
Chrome
Includes
1/2-in. Drive Digital Torque Wrench {{1}}
SAE or Metric
Metric
Overall Length
29.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT99436
Zoro #
G204180758
UPC #
885911610285
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
29.7"

Details

Item
Digital Torque Wrench
Finish
Chrome
Includes
1/2-in. Drive Digital Torque Wrench {{1}}
SAE or Metric
Metric
Features
Ergonomic Handle Grip

Description

The CRAFTSMAN - CMMT99436 is a high-performance combination wrench, an essential addition to your collection of industrial tools. This product comes with all necessary accessories for operation, ensuring enhanced functionality in various work scenarios.
Key Features:

  • Ergonomic Handle Grip: The handle is designed for comfort and torque, providing an improved user experience.

  • Head Size & Overall Length: These features determine the size and reach of the wrench, contributing to its versatility.

  • Finish: The surface treatment on the wrench enhances grip and corrosion resistance.
    Additionally, this tool includes a 1/2 In. Drive Digital Torque Wrench Impact Socket Adapter with a black oxide finish. It has locking capabilities with male output drive shape square measuring 1/2 inch. Its input drive is female square shaped measuring 3/4 inch. This adapter increases the utility of your wrench by allowing it to fit different sizes of bolts and nuts.
  • Restrictions

    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.