
TRADESTACK Deep Tool Box, Black, 21-1/4 in W x 14-1/2 in D x 12 in H
Mfr # CMST21430
Zoro # G310763975
product price: $62.98
/eaKey Features
Color
Black
Width
21-1/4 in
Height
12 in
Includes
Removable Tray
Features
Dust and Water Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMST21430
Zoro #
G310763975
UPC #
076174834567
Country of Origin
United States
Dimensions
Width
21-1/4 in
Height
12 in
Depth
14-1/2 in
Details
Item
Deep Tool Box
Color
Black
Includes
Removable Tray
Features
Dust and Water Resistance
Handle Type
Carrying Handle
Series
TRADESTACK
Description
TRADESTACK Deep Toolbox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.