
TRADESTACK Tool Suitcase, Black, 21-1/4 in W x 14-1/2 in D x 6-1/2 in H
Mfr # CMST21415
Zoro # G710087862
product price:Â $52.98
/eaKey Features
Color
Black
Width
21-1/4 in
Height
6-1/2 in
Includes
6 Removable Cups with Lids
Features
Dust and Water Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMST21415
Zoro #
G710087862
UPC #
076174834550
Country of Origin
United States
Dimensions
Width
21-1/4 in
Height
6-1/2 in
Depth
14-1/2 in
Details
Item
Tool Suitcase
Color
Black
Includes
6 Removable Cups with Lids
Features
Dust and Water Resistance
Handle Type
Carrying Handle
Series
TRADESTACK
Description
TRADESTACK System Tool Box, Lockable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.