Zoro Homepage

Twin Bin Bagger 30 in.

  • Mfr # 19A30014791

  • Zoro # G716251052


product price: $569.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
Riding Mower Baggers
Height
55 in
Length
24.5 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19A30014791
Zoro #
G716251052
UPC #
37049965243
Country of Origin
United States

Dimensions

Height
55 in
Length
24.5 in
Width
15 in

Details

For Use With
Riding Mower Baggers
Item
Mower/Tractor Attachments

Description

Fits Mower Deck Size: 30, Model Compatibility: Craftsman 30 in. Rear #2900 lawn tractor that starts with source code 247, Number of Bins: 2, Product Type: Twin Bin Bagger, Sub Brand: , Brand Name: Craftsman, Capacity: 25, Depth: , Height: , Material: , Wi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.