
Universal Nut Cracker
Mfr # CMMT14117
Zoro # G604105047
product price: $21.99
/eaKey Features
Weight
0.97
Length
8.35
Includes
Universal Nut Cracker {{1}}
Height
1.34
Width
3.35
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT14117
Zoro #
G604105047
UPC #
885911591430
Country of Origin
China
Dimensions
Length
8.35
Height
1.34
Width
3.35
Details
Item
Universal Nut Cracker
Weight
0.97
Includes
Universal Nut Cracker {{1}}
Description
Universal Nut Cracker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.