Shop CRAFTSMAN
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Cart
Mfr # CMSTUC06BK
Zoro # G423558499
product price:Â
$
1,079.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Caster Type
Swivel
Includes
(4) 5 in X 2 in Casters, Keyed Internal Locking System, Liners, Pegboard, Side Tray
Drawer Slide Features
Soft-Close
Caster Diameter
5 in
Caster Brake Type
Toe-Locking Brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMSTUC06BK
- Zoro #
- G423558499
- UPC #
- 0198706040076
- Country of Origin
- United States
- Item
- Utility Cart
- Caster Type
- Swivel
- Includes
- (4) 5 in X 2 in Casters, Keyed Internal Locking System, Liners, Pegboard, Side Tray
- Drawer Slide Features
- Soft-Close
- Caster Brake Type
- Toe-Locking Brake
- Lid Style
- Lift-Up
- Individual Drawer Load Capacity - Maximum
- 100 lb
- Number of Drawers
- 6
- Drawer Pull Type
- Protrude
- Locking System
- Keyed
- Body Color
- Black
- Features
- 6 power outlets and ports compatible with USB-a and USB-C connectors, four 5 in. X 2 in. Casters, included liners, integrated pegboard and a side tray, keyed internal locking system
- Includes Tools
- Tools Not Included
- Includes Drawer Liners
- Drawer Liners Included
- Power Outlets Included
- (6) USB-A/USB-C
- Body Material
- Steel
- Total Load Capacity
- 1,500 lb
- Total Storage Capacity
- 32,369 cu in
- Caster Material
- Polypropylene
- Duty Rating
- Heavy Duty
Description
Utility Cart, Not Applicable Series, Number of Drawers 6, Drawer Color Black, Work Surface Material Not Applicable, Caster Type Swivel, Locking System Keyed, Features 6 power outlets and ports compatible with USB-a and USB-C connectors, four 5 in. X 2 in. Casters, included liners, integrated pegboard and a side tray, keyed internal locking system, Includes (4) 5 in X 2 in Casters, Keyed Internal Locking System, Liners, Pegboard, Side Tray