Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, Retractable 8 1/2 in L

  • Mfr # CMHT10928

  • Zoro # G405293301


product price: $9.98
/ea
Sold in multiples of 6 for $59.88

Key Features

Overall Length
8 1/2 in
Handle Material
Bi-Material
Application
General Cutting Purposes
Overall Thickness
0.75 in
Number of Blades Included
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMHT10928
Zoro #
G405293301
UPC #
885911576680
Country of Origin
China

Dimensions

Overall Length
8 1/2 in
Overall Thickness
0.75 in
Overall Width
3 in
Blade Projection Length
25 mm
Blade Thickness
1.1 in

Details

Item
Utility Knife
Handle Material
Bi-Material
Application
General Cutting Purposes
Number of Blades Included
3
Includes
(3) Pro Retractable Utility Knife Utility Blades
Handle Color
Blue, Orange, Red
Blade Operation
Retractable
Metal Detectable
No
Handle Style
Angled
Knife Type
Retractable Utility Knife
Blade Change Method
Button
Retractable Blade
Yes
Blade Type Included
Snap-Off
Knife Features
Controlled Cutting Depth, Interlocking Nose to hold the blade Securely and an Angled Handle Design for Easy Access to Hard-to-Reach Places
Grip Type
Textured
Blade Tip
Standard
For Cutting Fabric
No
Hand Orientation
Ambidextrous
For Cutting Rubber
No
For Cutting Leather
No
Tether Ready
No
For Cutting Paper
No
For Cutting Plastic
Yes
Number of Blades Stored
3
For Cutting Cardboard
Yes
Other Material Applications
General Purpose
For Cutting Cork
Yes
Includes Pocket Clip
No

Description

Utility Knife, Application General Cutting Purposes, Blade Change Method Button, Blade Projection Length 25 mm, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.