Zoro Homepage

Utility Replacement Blades, 7 1/2" L, PK75

  • Mfr # CMHT11700N

  • Zoro # G005293039


product price: $15.98
/pk 75, $0.21/ea
Sold in multiples of 4 for $63.92

Key Features

Number of Blades Included
75
Blade Material
Steel
Primary Cutting Application
General Purpose
Blade Length
7 1/2 in
Blade Width
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMHT11700N
Zoro #
G005293039
UPC #
885911576468
Country of Origin
United States

Dimensions

Blade Length
7 1/2 in
Blade Width
3 13/16 in
Blade Thickness
1.4 in

Details

Item
Utility Replacement Blades
Number of Blades Included
75
Blade Material
Steel
Primary Cutting Application
General Purpose
Weight
0.855 lb
For Cutting Rubber
Yes
Material Application
Carpet, Leather, Rubber, Vinyl Flooring, Wallpaper
Blade Tip
Standard
For Cutting Leather
Yes
For Cutting Paper
Yes
For Cutting Cork
Yes
Blade Edge Type
Straight
Compatible with Series
Universal
For Cutting Plastic
Yes
For Cutting Fabric
No
For Cutting Cardboard
Yes

Description

Utility Replacement Blades, Blade Edge Type Straight, Blade Length 7 1/2 in, Blade Material Steel, Blade Thickness 1.4 in, Blade Tip Standard, Blade Width 3 13/16 in, Compatible with Series Universal, Package Quantity 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.