Zoro Homepage

V-Series(TM) 1/2" Drive Comfort Grip Rat

  • Mfr # CMMT86334V

  • Zoro # G303927353


product price: $54.98
/ea

Key Features

Finish
Polished chrome
Material
Chrome vanadium steel
Drive Size
1/2-in
Includes
1/2 DR 96T Bi-Mat Ratchet - CMMT86334V {{1}}
Number of Geared Teeth
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT86334V
Zoro #
G303927353
UPC #
885911727457
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2-in

Details

Finish
Polished chrome
Material
Chrome vanadium steel
Includes
1/2 DR 96T Bi-Mat Ratchet - CMMT86334V {{1}}
Number of Geared Teeth
96
Item
V-Series(TM) 1/2" Drive Comfort Grip Rat

Description

V-Series(TM) 1/2 In. Drive Comfort Grip Rat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.