Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Craftsman V-Series(TM) 1/4", 3/8", 1/2" Dr Lo, PK3 CMMT86506V

V-Series(TM) 1/4", 3/8", 1/2" Dr Lo, PK3 (Discontinued)

  • Mfr # CMMT86506V
  • Zoro # G903927395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT86506V
Zoro #
G903927395
UPC #
885911727532
Country of Origin
Taiwan, Province of China

Details

Item
V-Series(TM) 1/4", 3/8", 1/2" Dr Lo,PK3
Includes
1/4" DR 80T Bi-Material Long Flex Head Ratchet {{1}}, 3/8" DR 96T Bi-Material Long Flex Head Ratchet {{1}}, 1/2" DR 96T Bi-Material Long Flex Head Ratchet {{1}}
Material
Chrome vanadium steel
Finish
Polished chrome

Description

V-Series(TM) 1/4 In., 3/8 In., 1/2 In. Dr Lo,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.