Zoro Homepage
This item is Discontinued.
Craftsman V-Series(TM) 1/4" and 3/8" Drive Co, PK2 CMMT86502V

V-Series(TM) 1/4" and 3/8" Drive Co, PK2 (Discontinued)

  • Mfr # CMMT86502V
  • Zoro # G504104423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT86502V
Zoro #
G504104423
UPC #
885911727495
Country of Origin
Taiwan, Province of China

Details

Item
V-Series(TM) 1/4" and 3/8" Drive Co,PK2
Includes
1/4" Drive 80T Bi-Material Ratchet {{1}}, 3/8" Drive 96T Bi-Material Ratchet {{1}}
Finish
Polished chrome
Material
Chrome vanadium steel

Description

V-Series(TM) 1/4 In. and 3/8 In. Drive Co,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.