Zoro Homepage
This item is Discontinued.
Craftsman V-Series(TM) 1/4" and 3/8" Drive Ra, PK2 CMMT86501V

V-Series(TM) 1/4" and 3/8" Drive Ra, PK2 (Discontinued)

  • Mfr # CMMT86501V
  • Zoro # G904104511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT86501V
Zoro #
G904104511
UPC #
885911727488
Country of Origin
Taiwan, Province of China

Details

Item
V-Series(TM) 1/4" and 3/8" Drive Ra,PK2
Includes
1/4 in. Drive 80T Ratchet {{1}}, 3/8 in. Drive 96T Ratchet {{1}}
Material
Chrome vanadium steel
Finish
Polished chrome

Description

V-Series(TM) 1/4 In. and 3/8 In. Drive Ra,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.