Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Series(TM) 1/4" Drive Comfort Grip Rat

  • Mfr # CMMT86304V

  • Zoro # G303927421


product price: $39.98
/ea

Key Features

Finish
Polished chrome
Material
Chrome vanadium steel
Drive Size
1/4-in
Includes
1/4 DR 80T Bi-Mat Ratchet - CMMT86304V {{1}}
Number of Geared Teeth
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT86304V
Zoro #
G303927421
UPC #
885911727327
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-in

Details

Finish
Polished chrome
Material
Chrome vanadium steel
Includes
1/4 DR 80T Bi-Mat Ratchet - CMMT86304V {{1}}
Item
V-Series(TM) 1/4" Drive Comfort Grip Rat
Number of Geared Teeth
80

Description

V-Series(TM) 1/4 In. Drive Comfort Grip Rat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.