
V-Series(TM) 1/4" Drive SAE 6-Point Sock
Mfr # CMMT17300V
Zoro # G204104440
product price: $45.99
/eaKey Features
Drive Size
1/4"
Finish
Polished Chrome
Number of Points
6-point
Measurement Type
SAE
Socket Sizes
Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT17300V
Zoro #
G204104440
UPC #
885911727549
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Socket Sizes
Set
Details
Item
V-Series(TM) 1/4" Drive SAE 6-Point Sock
Finish
Polished Chrome
Number of Points
6-point
Measurement Type
SAE
Number of Pieces
10
Includes
1/4 DR 6PT Shallow SKT: 3/16 in. 7/32 in. 1/4 in. 9/32 in. 5/16 in. 11/32 in. 3/8 in. 7/16 in. 1/2 in. 9/16 in., 6 in. Black Rail 1/4 DR W 10 Nubs {{1}}
Description
V-Series(TM) 1/4 In. Drive SAE 6-Point Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.