Zoro Homepage

V-Series(TM) 1/4" Drive SAE Deep 6-Point

  • Mfr # CMMT17315V

  • Zoro # G803927358


product price: $56.99
/ea

Key Features

Drive Size
1/4"
Finish
Polished Chrome
Number of Points
6-point
Measurement Type
SAE
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT17315V
Zoro #
G803927358
UPC #
885911727563
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Socket Sizes
Set

Details

Item
V-Series(TM) 1/4" Drive SAE Deep 6-Point
Finish
Polished Chrome
Number of Points
6-point
Measurement Type
SAE
Number of Pieces
10
Includes
1/4 DR 6PT Deep SKT: 3/16 in. 7/32 in. 1/4 in. 9/32 in. 5/16 in. 11/32 in. 3/8 in. 7/16 in. 1/2 in. 9/16 in., 6 in. Black Rail 1/4 DR W 10 Nubs {{1}}

Description

V-Series(TM) 1/4 In. Drive SAE Deep 6-Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.