
V-Series(TM) 18pc Ratcheting Screwdriver
Mfr # CMHT68143V
Zoro # G303927360
product price: $51.99
/eaKey Features
Number of Pieces
18
Includes
1" XTract Technology(TM) bits: T15, T20, T25, 1/8" Hex, 3/16" Hex, 1/4" Hex, 2M, 2.5, 3M, 4M {{10}}, 1" Standard bits: PH1, PH2, PH3, PH4, SL 1/8", SL 3/16", SL 1/4" {{7}}
Handle Material
Bi-Material
Ratcheting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMHT68143V
Zoro #
G303927360
UPC #
885911738453
Country of Origin
Taiwan, Province of China
Details
Item
V-Series(TM) 18pc Ratcheting Screwdriver
Number of Pieces
18
Includes
1" XTract Technology(TM) bits: T15, T20, T25, 1/8" Hex, 3/16" Hex, 1/4" Hex, 2M, 2.5, 3M, 4M {{10}}, 1" Standard bits: PH1, PH2, PH3, PH4, SL 1/8", SL 3/16", SL 1/4" {{7}}
Handle Material
Bi-Material
Ratcheting
Yes
Description
V-Series(TM) 18pc Ratcheting Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.