Zoro Homepage
This item is Discontinued.
Craftsman V-Series(TM) 3/8" and 1/2" Drive Co, PK2 CMMT86504V

V-Series(TM) 3/8" and 1/2" Drive Co, PK2 (Discontinued)

  • Mfr # CMMT86504V
  • Zoro # G404104417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT86504V
Zoro #
G404104417
UPC #
885911727518
Country of Origin
Taiwan, Province of China

Details

Item
V-Series(TM) 3/8" and 1/2" Drive Co,PK2
Includes
3/8" Drive 96T Bi-Material Ratchet {{1}}, 1/2" Drive 96T Bi-Material Ratchet {{1}}
Material
Chrome vanadium steel
Finish
Polished chrome

Description

V-Series(TM) 3/8 In. and 1/2 In. Drive Co,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.