
V-Series(TM) 3/8" Drive Metric Deep 6-Po (Discontinued)
- Mfr # CMMT17560V
- Zoro # G603927305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMMT17560V
Zoro #
G603927305
UPC #
885911727617
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Socket Sizes
Set
Details
Item
V-Series(TM) 3/8" Drive Metric Deep 6-Po
Finish
Polished Chrome
Number of Points
6-point
Number of Pieces
12
Measurement Type
Metric
Includes
3/8 DR 6PT Deep SKT: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 6 in. Red Rail 3/8 DR W 12 Nubs {{1}}
Description
V-Series(TM) 3/8 In. Drive Metric Deep 6-Po
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.