This item is Discontinued.

Craftsman V-Series(TM) 3/8" Drive Metric X-Tract H CMMT17720V

V-Series(TM) 3/8" Drive Metric X-Tract H (Discontinued)

  • Mfr # CMMT17720V
  • Zoro # G704217893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT17720V
Zoro #
G704217893
UPC #
885911726528
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Finish
Polished Chrome
Material
Steel
Item
V-Series(TM) 3/8" Drive Metric X-Tract H
System of Measurement
Metric
Includes
3/8 DR MM HEX SKT: 4 5 6 7 8 10mm, 6" Red Rail 3/8 DR W 6 Nubs - CMMT920016V {{1}}
Number of Pieces
6

Description

V-Series(TM) 3/8 In. Drive Metric X-Tract H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.