
V-Series(TM) 3/8" Drive SAE 6-Point Sock
Mfr # CMMT17330V
Zoro # G304104432
product price: $56.99
/eaKey Features
Drive Size
3/8"
Finish
Polished Chrome
Number of Points
6-point
Number of Pieces
12
Socket Sizes
Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT17330V
Zoro #
G304104432
UPC #
885911727587
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Socket Sizes
Set
Details
Item
V-Series(TM) 3/8" Drive SAE 6-Point Sock
Finish
Polished Chrome
Number of Points
6-point
Number of Pieces
12
Measurement Type
SAE
Includes
3/8 DR 6PT Shallow SKT: 1/4 in. 5/16 in. 11/32 in. 3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in. 13/16 in. 7/8 in., 6 in. Black Rail 3/8 DR W 12 Nubs {{1}}
Description
V-Series(TM) 3/8 In. Drive SAE 6-Point Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.