Zoro Homepage

V-Series(TM) 3/8" Drive SAE Deep 6-Point

  • Mfr # CMMT17360V

  • Zoro # G103927348


product price: $66.99
/ea

Key Features

Drive Size
3/8"
Finish
Polished Chrome
Number of Points
6-point
Measurement Type
SAE
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT17360V
Zoro #
G103927348
UPC #
885911727600
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Sizes
Set

Details

Item
V-Series(TM) 3/8" Drive SAE Deep 6-Point
Finish
Polished Chrome
Number of Points
6-point
Measurement Type
SAE
Number of Pieces
12
Includes
3/8 DR 6PT Deep SKT: 1/4 in. 5/16 in. 11/32 in. 3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in. 13/16 in. 7/8 in., 6 in. Black Rail 3/8 DR W 12 Nubs {{1}}

Description

V-Series(TM) 3/8 In. Drive SAE Deep 6-Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.