Zoro Homepage

V-Series(TM) 3/8" Drive SAE X-Tract Hex

  • Mfr # CMMT17700V

  • Zoro # G304217903


product price: $39.99
/ea

Key Features

Finish
Polished Chrome
Material
Steel
Includes
3/8 DR SAE HEX SKT: 5/32 in. 3/16 in. 7/32 in. 1/4 in. 5/16 in. 3/8 in., 6 in. Black Rail 3/8 DR W 6 Nubs - CMMT920017V {{1}}
Number of Pieces
6
Drive Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT17700V
Zoro #
G304217903
UPC #
885911726511
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Finish
Polished Chrome
Material
Steel
Item
V-Series(TM) 3/8" Drive SAE X-Tract Hex
Includes
3/8 DR SAE HEX SKT: 5/32 in. 3/16 in. 7/32 in. 1/4 in. 5/16 in. 3/8 in., 6 in. Black Rail 3/8 DR W 6 Nubs - CMMT920017V {{1}}
Number of Pieces
6
System of Measurement
SAE

Description

V-Series(TM) 3/8 In. Drive SAE X-Tract Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.