
V-Series(TM) 5pc Torx(R) Screwdriver Set
Mfr # CMHT65630V
Zoro # G003927400
product price: $49.98
/eaKey Features
Number of Pieces
5
Includes
T20 x 4" {{1}}, T25 x 4" {{1}}, T27 x 4" {{1}}, T30 x 5" {{1}}, T40 x 5" {{1}}
Handle Material
Bi-Material
Ratcheting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMHT65630V
Zoro #
G003927400
UPC #
885911737975
Country of Origin
France
Details
Item
V-Series(TM) 5pc Torx(R) Screwdriver Set
Number of Pieces
5
Includes
T20 x 4" {{1}}, T25 x 4" {{1}}, T27 x 4" {{1}}, T30 x 5" {{1}}, T40 x 5" {{1}}
Handle Material
Bi-Material
Ratcheting
No
Description
V-Series(TM) 5pc Torx(R) Screwdriver Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.