Hex Key Set, Material Steel, 7 Pieces

  • Mfr # CMHT26163V

  • Zoro # G903927418


product price:  $54.98
/ea

Key Features

Tip Size
T10, T15, T20, T25, T27, T30, T40
Finish
Steel
Material
Steel
Handle Type
Ergonomic
Includes
T10 {{1}}, T15 {{1}}, T20 {{1}}, T25 {{1}}, T27 {{1}}, T30 {{1}}, T40 {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMHT26163V
Zoro #
G903927418
UPC #
885911738439
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T10, T15, T20, T25, T27, T30, T40
Container Width
8 7/8 in
Container Length
16 3/4 in
Container Height
1 13/16 in
Range of Lengths
3 in to 8 in
Length Family
Long

Details

Item
Hex Key Set
Finish
Steel
Material
Steel
Handle Type
Ergonomic
Includes
T10 {{1}}, T15 {{1}}, T20 {{1}}, T25 {{1}}, T27 {{1}}, T30 {{1}}, T40 {{1}}
Number of Pieces
7
End Shape
Hex
Number of Ball Ends
0
Fastener Holding
No
Number of Tips
1
Non-Sparking
No
Insulated
No
Includes Insulation
Not Insulated

Description

Hex Key Set, Tip Size T10, T15, T20, T25, T27, T30, T40, Steel, 7, Not Applicable, Long, Hex, 1, No, 3 in to 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.