Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V20 13 in Cordless String Trimmer and A

  • Mfr # CMCK297M1

  • Zoro # G805261870


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Included Charger
Yes
Voltage
20 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
4.0 Ah
Number of Chargers Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCK297M1
Zoro #
G805261870
UPC #
885911604277
Country of Origin
Viet Nam

Dimensions

String Trimmer Cutting Width
13 in

Details

Item
Combination Kit
Included Charger
Yes
Voltage
20 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
4.0 Ah
Number of Chargers Included
1
Power Source
Cordless
Number of Batteries Included
1
Included Blower Type
Handheld Blower
Battery Model Number
CMCB204
Battery Platform
V20
String Trimmer Manufacturer Model Number
CMCST900
Included Battery
Yes
Blower Manufacturer Model Number
CMCBL720
Included String Trimmer Type
CMCST900
Charger Model Number
Yes
Blower Maximum Air Speed
100 mph
Blower Air Flow
350 cfm

Description

Combination Kit, Battery Platform V20, Included Blower Type Handheld Blower, Blower Maximum Air Speed 100 mph, Blower Air Flow 350 cfm, Included String Trimmer Type CMCST900, String Trimmer Cutting Width 13 in, Included Chainsaw Not Applicable, Chainsaw Bar Length Not Applicable, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable, Included Power Head Attachment Type Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.