6 in L Cordless Battery-Powered Chainsaw Kit, Battery Included

  • Mfr # CMCCSL621D1

  • Zoro # G505261873


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Bar Length
6 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Charge Time
5 hr
Chain Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMCCSL621D1
Zoro #
G505261873
UPC #
885911549844
Country of Origin
China

Dimensions

Bar Length
6 in
Tool Length
24 3/8 in
Tool Width
7 1/4 in
Tool Height
11 1/16 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaw Kit
Charge Time
5 hr
Chain Pitch
0.375 in
Replacement Chain
CMZCSC6
Tool Weight
11.2 lb
Cutting Capacity
4 in
Chain Gauge
0.044 in
Voltage
20 V
Number of Chargers Included
1
Battery Model Number
CMCB202
Battery Platform
V20
Battery Capacity
2.0 Ah
Number of Batteries Included
1
Number of Speeds
1
Product Type
Cordless Chainsaw Kit
Speed Settings
Fixed

Description

Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 6 in, Cutting Capacity 4 in, Chain Oiler Not Applicable, Tool Weight 11.2 lb, Battery Capacity 2.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform V20, Number of Batteries Included 1, Number of Chargers Included 1, Voltage 20 V, Sound Level Not Applicable, Tool Height 11 1/16 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.