Zoro Homepage

V20 Caulk Gun (Tool Only)

  • Mfr # CMCE600B

  • Zoro # G310191693


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Frame Style
Open
For Container Size
10.5 oz
Tool Weight
4.7 lb
Voltage
20V DC
Overall Length
19 1/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCE600B
Zoro #
G310191693
UPC #
885911898850
Country of Origin
China

Dimensions

For Container Size
10.5 oz
Overall Length
19 1/10 in

Details

Item
Caulk Gun
Frame Style
Open
Tool Weight
4.7 lb
Voltage
20V DC
Cordless Tool Kit Contents
(1) Bare Tool
Brushless Motor
Yes
Power Source
Cordless
Number of Batteries Included
0
Charger Included
No
Battery Series
20V MAX*

Description

Caulk Gun, Voltage 20V DC, For Container Size 10.5 oz, Frame Style Open, Cordless Tool Kit Contents (1) Bare Tool, Brushless Motor Yes, Power Source Cordless, Battery Series 20V MAX*, Number of Batteries Included 0, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.