Zoro Homepage

V20 Cordless 1/2 in Impact Wrench (Tool

  • Mfr # CMCF900B

  • Zoro # G605261933


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Batteries Included
0
Fastening Torque
350 ft-lb
Brushless Motor
No
Handle Type
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCF900B
Zoro #
G605261933
UPC #
885911563147
Country of Origin
China

Dimensions

Drive Size
1/2 in

Details

Number of Batteries Included
0
Fastening Torque
350 ft-lb
Brushless Motor
No
Handle Type
Pistol Grip
Retainer Type
Friction Ring
Breakaway Torque
350 ft-lb
Cordless Tool Kit Contents
(1) Bare Tool
Case Included
No
Motor Type
Brushed
Number of Chargers Included
0
Includes Case
Case Not Included

Description

Impact Wrench, Drive Size 1/2 in, Brushless Motor No, Handle Type Pistol Grip, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.