Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V20 Cordless 6-1/2 in Circular Saw Kit

  • Mfr # CMCS500M1

  • Zoro # G705293056


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Dia.
6 1/2 in
Includes
6 1/2 in 18T Blade, Hex Wrench
Blade Side
Left
Bevel Angle Range
50 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCS500M1
Zoro #
G705293056
UPC #
885911563277
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/8 in
Blade Diameter
6 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in

Details

Item
Circular Saw Kit
Voltage
20 V DC
Includes
6 1/2 in 18T Blade, Hex Wrench
Blade Side
Left
Bevel Angle Range
50 Degrees
Battery Capacity
4 Ah
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Includes Battery
Battery Included
Bevel Angle - Maximum
50 Degrees
Battery Manufacturing Model Number
CMCB204
Number of Batteries Included
1

Description

Circular Saw Kit, Blade Dia. 6 1/2 in, Blade Side Left, Bevel Angle Range 50 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/8 in, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 20 V DC, Number of Batteries Included 1, Battery Capacity 4 Ah, Includes 6 1/2 in 18T Blade, Hex Wrench

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.