Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V20 Cordless Battery-Powered Handheld Leaf Blower, 95 cfm, 125 mph, Bare Tool, 71 dB

  • Mfr # CMCBL0100B

  • Zoro # G405968377


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
95 cfm
Maximum Air Speed
125 mph
Voltage
20 V
Bare Tool/Battery Included
Bare Tool
Sound Level
71 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCBL0100B
Zoro #
G405968377
UPC #
885911548687
Country of Origin
China

Dimensions

Tool Length
13 3/4 in
Tool Height
8 5/8 in
Tool Width
5 3/4 in

Details

Maximum Air Flow
95 cfm
Maximum Air Speed
125 mph
Voltage
20 V
Bare Tool/Battery Included
Bare Tool
Sound Level
71 dB
Power Source
Cordless
Blower Type
Handheld
Item
Battery-Powered Handheld Leaf Blower
Tool Weight
3.95 lb
Number of Speeds
3
Battery Platform
V20
Function
Blower
Minimum Air Speed
125 mph
Throttle Location
Handle
Tool Series
V20
Minimum Air Flow
95 cfm

Description

Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform V20, Maximum Air Flow 95 cfm, Maximum Air Speed 125 mph, Sound Level 71 dB, Function Blower, Number of Speeds 3, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Tool Weight 3.95 lb, Blower Type Handheld, Voltage 20 V, Battery Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.