Zoro Homepage

V20 Cordless Impact Driver, 1/4

  • Mfr # CMCF813B

  • Zoro # G508389697


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V MAX*
Drive Size
1/4 in
Max. Torque
1,500 in-lb
Includes
CMCF813 Impact Driver
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCF813B
Zoro #
G508389697
UPC #
885911824644
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Overall Length
9 in
Chuck Size
1/4"

Details

Voltage
20V MAX*
Max. Torque
1,500 in-lb
Includes
CMCF813 Impact Driver
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,500 ipm
Free Speed
2,800 RPM
Brushless Motor
Yes
Series
V20
Tool Weight
2.07 lbs.
Features
Quick Fastening
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Cordless Tool Kit Contents
Bare Tool
Battery Series
20V MAX*
Charger Included
No
Impact Rated
Impact Rated
No Load Speed
2,800 RPM
Number of Chargers Included
0
Motor Type
Brushless
Torque - Maximum
1,500 in-lb
Battery Series_x
20V MAX* 

Description

Impact Driver, Voltage 20 V DC, Max. Torque 1,500 in-lb, Series V20, Brushless Motor Yes, Battery Capacity Not Applicable, Features Quick Fastening, Tool Weight 2.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.