Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V20 Cordless Reciprocating Saw Kit

  • Mfr # CMCS300M1

  • Zoro # G805293116


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Stroke Length
1 in
Max. Strokes per Minute
3,000
Features
Tool-Free Blade Release
Adjustable Shoe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCS300M1
Zoro #
G805293116
UPC #
885911563291
Country of Origin
China

Dimensions

Stroke Length
1 in
Tool Length
16 1/4 in
Overall Length
16 1/4 in

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Max. Strokes per Minute
3,000
Features
Tool-Free Blade Release
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Tool Weight
7.16 lb
Brushless Motor
No
Blade Type
Wood
Includes
6 in Reciprocating Blade
Blade Clamp Type
Twist Lock
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Tool Style
Compact
Handle Type
Ergonomic
Battery Capacity
4 Ah
Charger Included
Yes
Charger Model
CMCB104
Battery Series
20V MAX*
Number of Batteries Included
1
Battery Model No.
CMCB204
Variable Speed
Yes
Charger Manufacturing Model Number
CMCB104
Motor Type
Brushed
Battery Manufacturing Model Number
CMCB204
Includes Adjustable Shoe
Shoe Not Adjustable
Speed Control
Variable
Stroke Rate - Maximum
3,000
Includes Battery
Battery Included

Description

Reciprocating Saw Kit, Cordless, Primary Saw Application Cross Cutting 2X Material; Cutting PVC or Other Plastic Materials; Cutting Through Nails/Screws/Pipes/Other Metal Materials; General Construction Demolition, Adjustable Shoe No, Tool Style Compact, Blade Clamp Type Twist Lock, Stroke Length 1 in, Stroke Type Straight, Max. Strokes per Minute 3,000, Variable Speed Yes, Tool Length 16 1/4 in, Tool Weight 7.16 lb, Brushless Motor No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.